Label Tape Cartridge, White, Labels/Roll: Continuous

  • Mfr # B30C-4000-437

  • Zoro # G1581959


product price:  $988.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyvinylfluoride
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-437
Zoro #
G1581959
UPC #
754473950996
Country of Origin
Mexico

Dimensions

Width
4"
Length
150 ft.
Label Thickness
0.0036 in
Roll Length
150 ft

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyvinylfluoride
Label Media Format
Continuous Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
Continuous
Label Type
Indoor
Temp. Range
-94 Degrees to 230 Degrees F
Tape Format
Continuous Roll
Metal Detectable
No
Color
White
Background Color
White
For Use With
Mfr. No. BBP35, BBP37, Series R4300 Ribbon
Tape Material
B-437 Tedlar(R) Polyvinylfluoride
Material
B-437 Tedlar(R) Polyvinylfluoride
Standards
MIL-M-87958
Adhesive Material
Acrylic
Material Series
B-437
Recommended Ribbon
B30-R4300
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Material Properties
Self-Extinguishing
Compatible Mfr Part Number
B30-R4300
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
275 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Polyvinyl Fluoride, Material Properties Self-Extinguishing, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.