Label Tape Cartridge, White, Labels/Roll: Continuous

  • Mfr # B30C-4000-488

  • Zoro # G1581861


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-488
Zoro #
G1581861
UPC #
754473951122
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
130 ft
Length
130 ft.
Label Thickness
0.0037 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
For Use With
Mfr. No. BBP35, BBP37, Series R4400 Ribbon
Label Type
Indoor
Color
White
Background Color
White
Temp. Range
-94 Degrees to 230 Degrees F
Tape Material
B-488 WorkHorse(TM) Series Polyester
Metal Detectable
No
Material
B-488 WorkHorse(TM) Series Polyester
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G155, CSA Accepted, UL Recognized Component UL969
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
B30-R4300
Recommended Ribbon
B30-R4300
Maximum Service Temperature
293 Degrees F
Material Series
B-488
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R4300, Roll Length 130 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-488, Maximum Service Temperature 293 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.