Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Amber, Labels/Roll: Continuous

  • Mfr # B30C-4000-724

  • Zoro # G1581846


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
Amber
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyimide
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-724
Zoro #
G1581846
UPC #
754473542580
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
130 ft
Length
130 ft.
Label Thickness
0.0044 in
Label Width
4 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
Amber
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyimide
Label Media Format
Continuous Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Label Type
Indoor
For Use With
Mfr. No. BBP35, BBP37, Series R4400 Ribbon
Tape Format
Continuous Roll
Temp. Range
-94 Degrees to 230 Degrees F
Color
Amber
Tape Material
B-724 UltraTemp(TM) Series Polyimide
Metal Detectable
No
Background Color
Amber
Material
B-724 UltraTemp(TM) Series Polyimide
Standards
ASTM D1000, ASTM D2979, MIL-STD-202G, PSTC-7, SAE AS81531 Marking of Electrical Insulating Material
Maximum Service Temperature
572 Degrees F
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
B30-R4300
Material Series
B-724
Compatible Mfr Part Number
B30-R4300

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Yellow, Label Finish Matte, Label Material Polyamide, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R4300, Roll Length 130 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-724, Maximum Service Temperature 572 Degrees F, Minimum Service Temperature -94 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.