Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Black, Labels/Roll: Continuous

  • Mfr # 120860

  • Zoro # G7426011


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Black
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120860
Zoro #
G7426011
UPC #
754473700942
Country of Origin
Belgium

Dimensions

Width
2-1/4"
Roll Length
110 ft
Length
110 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Black
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Tape Material
Vinyl Film
For Use With
MiniMark(TM) Industrial Label Maker
Background Color
Black
Metal Detectable
No
Temp. Range
-40 Degrees to 176 Degrees F
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Color
Black
Material
Vinyl
Standards
UNSPSC
For Print Method
Thermal Transfer
Compatible Mfr Part Number
52042
Recommended Ribbon
52042
Maximum Service Temperature
167 Degrees F
Adhesive Material
Acrylic
Material Series
B-7569
Minimum Service Temperature
-4 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.