Label Tape Cartridge, White on Red, Labels/Roll: Continuous (Discontinued)
- Mfr # MC1-1000-595-CL-BK
- Zoro # G5768935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC1-1000-595-CL-BK
Zoro #
G5768935
UPC #
662820999829
Country of Origin
Mexico
Dimensions
Width
1"
Length
20 ft.
Label Width
1 in
Label Thickness
0.004 in
Roll Size
1 in x 20 ft
Label Size (WxL)
1 in
Roll Length
20 ft
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.