Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, Black on White Reflective, Labels/Roll: Continuous MC-750-584

Label Tape Cartridge, Black on White Reflective, Labels/Roll: Continuous (Discontinued)

  • Mfr # MC-750-584
  • Zoro # G5472887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-750-584
Zoro #
G5472887
UPC #
754473146887
Country of Origin
Mexico

Dimensions

Width
3/4"
Roll Length
25 ft
Length
25 ft.
Label Size (WxL)
3/4 in
Label Width
3/4 in
Label Thickness
0.006 in
Roll Size
3/4 in x 25 ft
Tape Width
300"

Details

Item
Label Tape Cartridge
Application
Lean and General Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Plastic
Label Media Format
Continuous Roll Cartridge
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Color
Black on White Reflective
Tape Format
Continuous Roll
Background Color
Reflective White
For Use With
Mfr. No. BMP51, BMP53 Label Makers
Metal Detectable
No
Label Type
Reflective Label Continuous Roll
Legend Color
black
Tape Material
Polyester
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ASTM D 2979; Fed. Spec. L-S-300 (Class 1)
Material
Reflective Tape, B-584
Preprinted Text
No Legend
Material Luminescence
Reflective
Halogen Free - Continuous General Purpose
Halogen Free
Adhesive Strength & Material - Continuous General Purpose
Permanent Acrylic
Label Color & Finish - Continuous General Purpose
White ( Gloss )
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
R6000
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Secondary Label Included
No
For Print Method
Thermal Transfer
Ribbon Formulation
Resin
Material Properties
Reflective
Product Type
Reflective Label
Adhesive Strength - Continuous General Purpose
Permanent
Color - Continuous General Purpose
Black on White
Material Series
B-584
Labels per Row
1
Print Technology
Thermal-Transfer
Ribbon Color
Black
Ribbon Series
R6000

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Material Plastic, Label Width 3/4 in, Material Properties Halogen-Free, Reflective, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.