Label Tape Cartridge, Black on Yellow Reflective, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-1500-584-YL
- Zoro # G7435057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Brady
- MFR # MC-1500-584-YL
- Zoro # G7435057
- UPC # 754473146948
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
| Width | 1-1/2" |
| Length | 25 ft. |
| Label Thickness | 0.006 in |
| Roll Size | 1 1/2 in x 25 ft |
| Label Size (WxL) | 1 1/2 in |
| Label Width | 1 1/2 in |
| Roll Length | 25 ft |
| Tape Width | 300" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Yellow, Label Finish Gloss, Label Material Plastic, Label Width 1 1/2 in, Material Properties Halogen Free, Reflective, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.