This item is Discontinued.
This item is Discontinued.
Label Tape Cartridge, Black on Yellow Reflective, Labels/Roll: Continuous (Discontinued)
Mfr #
MC-500-584-YL
Zoro #
G6055034
UPC # 754473146917
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC-500-584-YL
Zoro #
G6055034
UPC #
754473146917
Country of Origin
Mexico
Dimensions
Width
1/2"
Roll Length
20 ft
Length
20 ft.
Label Thickness
0.006 in
Roll Size
1/2 in x 20 ft
Label Width
1/2 in
Label Size (WxL)
1/2 in
Tape Width
300"
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Yellow, Label Finish Gloss, Label Material Plastic, Label Width 1/2 in, Material Properties Halogen-Free, Reflective, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.