Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Blue, Labels/Roll: Continuous

  • Mfr # B30C-2250-483BL-KT

  • Zoro # G1582065


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-483BL-KT
Zoro #
G1582065
UPC #
754473936655
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
100 ft.
Label Thickness
0.008 in
Roll Length
100 ft
Label Width
2 1/4 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
Blue
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Background Color
Blue
Metal Detectable
No
For Use With
Mfr. No. BBP35, BBP37, Series R4400 Ribbon
Labels per Roll
Continuous
Tape Format
Continuous Roll
Label Type
Indoor
Color
Blue
Temp. Range
0 Degrees to 129 Degrees F
Tape Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Includes
Roll of Overlaminate
Standards
CSA Accepted, UL Approved
Material Series
B-483A; B-634
Adhesive Material
Rubber
Recommended Ribbon
B30-R4400-WT
Minimum Service Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
129 Degrees F
Compatible Mfr Part Number
B30-R4400-WT
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Blue, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4400-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.