Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Brown, Labels/Roll: Continuous

  • Mfr # 76643

  • Zoro # G5420712


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Brown
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76643
Zoro #
G5420712
UPC #
754473766436
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Label Thickness
0.003 in
Roll Length
100 ft

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Brown
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Label Type
Outdoor
Metal Detectable
No
Tape Material
Polyester
For Use With
GlobalMark(R) Industrial Label Maker
Color
Brown
Background Color
Brown
Tape Format
Continuous Roll
Labels per Roll
Continuous
Material
Polyester
Standards
ASTM D 2979
Compatible Mfr Part Number
76741
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Material Series
B-569
Recommended Ribbon
76741
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
212 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Brown, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.