Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Clear, Labels/Roll: Continuous

  • Mfr # 13572

  • Zoro # G5422645


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Application
Use on stainless steel pipes in harsh environments
Label Color
Clear
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13572
Zoro #
G5422645
UPC #
754473135720
Country of Origin
Mexico

Dimensions

Width
7"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Use on stainless steel pipes in harsh environments
Label Color
Clear
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Color
Clear
Temp. Range
-40 Degrees to 212 Degrees F
For Use With
BBP(R)85 Industrial Sign and Label Printer, PowerMark(R) Industrial Sign and Label Printer
Label Type
Outdoor
Background Color
Clear
Tape Material
Polyester
Tape Format
Continuous Roll
Metal Detectable
No
Material
Polyester
Standards
ASTM D 2979
Compatible Mfr Part Number
13510
Recommended Ribbon
13510
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Material Series
B-569
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.