Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Clear, Labels/Roll: Continuous

  • Mfr # 25966

  • Zoro # G5619214


product price: $34.19
/ea

Key Features

Application
Indoor/Outdoor
Printer Series Compatibility
GlobalMark
Width
3/4"
Tape Format
Continuous Roll
Length
30 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25966
Zoro #
G5619214
UPC #
754473259662
Country of Origin
United States

Dimensions

Width
3/4"
Length
30 ft.
Height
30 ft
Roll Width
3/4 in
Roll Length
30 ft
Label Width
3/4 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Printer Series Compatibility
GlobalMark
Tape Format
Continuous Roll
Metal Detectable
No
Label Type
Indoor/Outdoor
For Use With
GlobalMark(R) Industrial Label Maker
Temp. Range
-40 Degrees to 194 Degrees F
Labels per Roll
Continuous
Background Color
Clear
Tape Material
Polyester
Color
Clear
Material
B-674 Overlaminate
Label Color
Clear
Label Material
Polyester
Adhesive Properties
Permanent Adhesive

Description

Laminate Roll, Adhesive Type Permanent Adhesive, Color Clear, Height 4 1/2 in, Material Polyester, Product Type Laminate Roll, Roll Length 30 ft, Roll Width 3/4 in, Thickness 0.003 in, Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.