Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # 25967
Zoro # G5637597
product price: $48.29
/eaKey Features
Application
Indoor/Outdoor
Printer Series Compatibility
GlobalMark
Width
1-3/8"
Background Color
Clear
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25967
Zoro #
G5637597
UPC #
754473259679
Country of Origin
United States
Dimensions
Width
1-3/8"
Length
30 ft.
Height
30 ft
Roll Width
1 3/8 in
Roll Length
30 ft
Label Width
1 3/8 in
Details
Item
Label Tape Cartridge
Application
Indoor/Outdoor
Printer Series Compatibility
GlobalMark
Background Color
Clear
Metal Detectable
No
For Use With
GlobalMark(R) Industrial Label Maker
Labels per Roll
Continuous
Color
Clear
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Tape Material
Polyester
Temp. Range
-40 Degrees to 194 Degrees F
Material
B-674 Overlaminate
Label Color
Clear
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Description
Laminate Roll, Adhesive Type Permanent Adhesive, Color Clear, Height 1 3/8 in, Material Polyester, Product Type Laminate Roll, Roll Length 30 ft, Roll Width 1 3/8 in, Thickness 0.003 in, Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.