Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # 25969
Zoro # G5640756
product price: $67.29
/eaKey Features
Application
Indoor/Outdoor
Printer Series Compatibility
GlobalMark
Width
4-1/4"
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25969
Zoro #
G5640756
UPC #
754473259693
Country of Origin
United States
Dimensions
Width
4-1/4"
Length
30 ft.
Height
30 ft
Roll Length
30 ft
Roll Width
4 1/4 in
Label Width
4-1/4 in
Details
Item
Label Tape Cartridge
Application
Indoor/Outdoor
Printer Series Compatibility
GlobalMark
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 194 Degrees F
Color
Clear
Tape Material
Polyester
For Use With
GlobalMark(R) Industrial Label Maker
Background Color
Clear
Tape Format
Continuous Roll
Metal Detectable
No
Material
B-674 Overlaminate
Label Color
Clear
Label Material
Polyester
Adhesive Properties
Permanent Adhesive
Description
Laminate Roll, Adhesive Type Permanent Adhesive, Color Clear, Height 4 1/2 in, Material Polyester, Product Type Laminate Roll, Roll Length 30 ft, Roll Width 4 1/4 in, Thickness 0.003 in, Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.