Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Clear, Labels/Roll: Continuous

  • Mfr # 59532

  • Zoro # G5467971


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Clear
Printer Series Compatibility
BBP85, PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59532
Zoro #
G5467971
UPC #
754473595326
Country of Origin
Mexico

Dimensions

Width
10"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Clear
Printer Series Compatibility
BBP85, PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 82 Degrees F
Tape Material
Vinyl Film
Color
Clear
For Use With
PowerMark(R) Printers
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Background Color
Clear
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Metal Detectable
No
Material
B-580 Indoor/Outdoor Vinyl Film
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
13510
Material Series
B-595
Adhesive Material
Acrylic
Recommended Ribbon
13510
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.