Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Gray, Labels/Roll: Continuous

  • Mfr # 76652

  • Zoro # G5420755


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Gray
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76652
Zoro #
G5420755
UPC #
754473766528
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Gray
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Label Type
Outdoor
For Use With
GlobalMark(R) Industrial Label Maker
Tape Material
Polyester
Tape Format
Continuous Roll
Color
Gray
Metal Detectable
No
Background Color
Gray
Material
Polyester
Standards
ASTM D 2979
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Material Series
B-569
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
76741
Adhesive Material
Acrylic
Compatible Mfr Part Number
76739

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Gray, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.