Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Green, 2.25Inx100ft

  • Mfr # 113205

  • Zoro # G4916947


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification
Color
Green
Width
2 1/4 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113205
Zoro #
G4916947
UPC #
754473985561
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Length
100 ft
Label Thickness
0.004 in
Roll Length
100 ft

Details

Item
Continuous Label Roll
Material
Vinyl
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification
Color
Green
Printer Series Compatibility
MiniMark
For Use With
Brady MiniMark(R) Label Printer
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 180 Degrees F
Adhesive
Adhesive
Labels per Roll
Continuous
Tape Material
Vinyl Film
Background Color
Green
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Material Series
B-595
Recommended Ribbon
103025
Maximum Service Temperature
180 Degrees F
Label Material
Vinyl
Label Media Format
Continuous Roll
Label Color
Green
Product Type
Indoor Outdoor Vinyl Label
Adhesive Properties
Aggressive Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Compatible Mfr Part Number
103025
Label Finish
Gloss
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.