Shop BRADY
See all product information
Label Tape Cartridge, Green, Labels/Roll: Continuous
Mfr # B30C-4000-483GN-KT
Zoro # G1581916
product price:Â $555.99
/ea
Free Shipping & Returns
Key Features
Application
Floor Marking
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B30C-4000-483GN-KT
Zoro #
G1581916
UPC #
754473936617
Country of Origin
Mexico
Dimensions
Width
4 in
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.008 in
Label Width
4 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Green, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R4400-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634, Maximum Service Temperature 129 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.