Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous

  • Mfr # 13585

  • Zoro # G5795334


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Silver
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13585
Zoro #
G5795334
UPC #
754473135850
Country of Origin
Mexico

Dimensions

Width
7"
Length
33 ft.
Roll Length
33 ft
Label Thickness
0.0055 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Silver
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Type 1 (Fed. Spec. L-S-300)
Background Color
Metallic Silver
Temp. Range
-40 Degrees to 158 Degrees F
Metal Detectable
No
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Tape Material
Polyester
Color
Metallic Silver
For Use With
Brady Powermark(R)
Material
Polyester
Recommended Ribbon
13510
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Material Series
B-584
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
13510
Maximum Service Temperature
158 Degrees F
Material Properties
Retroreflective

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Silver, Label Finish Gloss, Label Material Polyester, Material Properties Reflective, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 33 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.