Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous

  • Mfr # 13590

  • Zoro # G5564151


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Silver
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13590
Zoro #
G5564151
UPC #
754473135904
Country of Origin
Mexico

Dimensions

Width
10"
Length
33 ft.
Roll Length
33 ft
Label Thickness
0.0055 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Silver
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Label Type
Indoor/Outdoor
Color
Metallic Silver
Tape Format
Continuous Roll
Labels per Roll
Continuous
Background Color
Metallic Silver
Temp. Range
-40 Degrees to 158 Degrees F
Tape Material
Polyester
For Use With
Brady Powermark(R)
Metal Detectable
No
Standards
Type 1 (Fed. Spec. L-S-300)
Material
Polyester
Minimum Service Temperature
-40 Degrees F
Material Properties
Retroreflective
Compatible Mfr Part Number
13510
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Material Series
B-584
Recommended Ribbon
13510

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Silver, Label Finish Gloss, Label Material Polyester, Material Properties Reflective, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 33 ft, Width 10 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.