Label Tape Cartridge, Orange, Labels/Roll: Continuous

  • Mfr # B30C-1125-483OR-KT

  • Zoro # G1582117


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Application
Floor Marking
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-1125-483OR-KT
Zoro #
G1582117
UPC #
754473936570
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.008 in
Label Width
1 1/8 in

Details

Item
Label Tape Cartridge
Application
Floor Marking
Label Color
Orange
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Metal Detectable
No
Temp. Range
0 Degrees to 129 Degrees F
Tape Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Label Type
Indoor
For Use With
Mfr. No. BBP35, BBP37, Series R6000 Ribbon
Background Color
Orange
Color
Orange
Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Includes
Roll of Overlaminate
Standards
CSA Accepted, UL Approved
Compatible Mfr Part Number
B30-R6000
Recommended Ribbon
B30-R6000
Adhesive Material
Rubber
Maximum Service Temperature
129 Degrees F
Minimum Service Temperature
0 Degrees F
For Print Method
Thermal Transfer
Material Series
B-483A; B-634

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Orange, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.