Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Orange, Labels/Roll: Continuous

  • Mfr # 13543

  • Zoro # G5422706


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13543
Zoro #
G5422706
UPC #
754473135430
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Tape Material
Vinyl Film
Background Color
Orange
Color
Orange
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
For Use With
Brady Powermark(R)
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Temp. Range
-40 Degrees to 180 Degrees F
Metal Detectable
No
Material
Vinyl
For Print Method
Thermal Transfer
Maximum Service Temperature
180 Degrees F
Recommended Ribbon
13512
Material Series
B-595
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
13510

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13511, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13511, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.