Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Orange, Labels/Roll: Continuous

  • Mfr # 13571

  • Zoro # G5422636


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13571
Zoro #
G5422636
UPC #
754473135713
Country of Origin
Mexico

Dimensions

Width
6"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Background Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F
Color
Orange
Label Type
Outdoor
Tape Material
Polyester
Metal Detectable
No
For Use With
Brady Powermark(R)
Tape Format
Continuous Roll
Standards
ASTM D 2979
Material
Polyester
Maximum Service Temperature
212 Degrees F
Material Series
B-569
Compatible Mfr Part Number
13511
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
13510

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV89, Compatible Mfr Part Number 13511, Label Color Orange, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.