Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Orange, Labels/Roll: Continuous

  • Mfr # 13579

  • Zoro # G5422697


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13579
Zoro #
G5422697
UPC #
754473135799
Country of Origin
Mexico

Dimensions

Width
10"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 212 Degrees F
Tape Format
Continuous Roll
Tape Material
Polyester
Color
Orange
For Use With
Brady Powermark(R)
Label Type
Outdoor
Background Color
Orange
Metal Detectable
No
Standards
ASTM D 2979
Material
Polyester
Minimum Service Temperature
-40 Degrees F
Material Series
B-569
Compatible Mfr Part Number
13510
For Print Method
Thermal Transfer
Recommended Ribbon
13510
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Orange, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility PowerMark, Recommended Ribbon 13510, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.