Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Orange, Labels/Roll: Continuous

  • Mfr # 99219

  • Zoro # G5814426


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Orange
Printer Series Compatibility
GlobalMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99219
Zoro #
G5814426
UPC #
754473992194
Country of Origin
Mexico

Dimensions

Width
4"
Length
50 ft.
Label Thickness
0.0055 in
Roll Length
50 ft

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Orange
Printer Series Compatibility
GlobalMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Type 1 (Fed. Spec. L-S-300)
Metal Detectable
No
Labels per Roll
Continuous
Label Type
Outdoor
For Use With
GlobalMark(R) Industrial Label Maker
Tape Material
Polyester
Temp. Range
-40 Degrees to 212 Degrees F
Color
Orange
Tape Format
Continuous Roll
Background Color
Orange
Material
B-569 Hi-Performance Polyester Tape
Adhesive Material
Acrylic
Compatible Mfr Part Number
76739
Material Properties
Retroreflective
Minimum Service Temperature
-40 Degrees F
Material Series
B-584
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
76739

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Orange, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.