Label Tape Cartridge, Phosphorescent, Labels/Roll: Continuous
Mfr # 105910
Zoro # G5742274
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor
Label Color
Green
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105910
Zoro #
G5742274
UPC #
754473034511
Country of Origin
Mexico
Dimensions
Width
2-1/2"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.0097 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 3MU42, 3MU44, Compatible Mfr Part Number 76739, 76743, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow-in-the-Dark, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, 76743, Roll Length 50 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-526, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.