Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Phosphorescent, Labels/Roll: Continuous

  • Mfr # 105911

  • Zoro # G5623816


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
Green
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105911
Zoro #
G5623816
UPC #
754473034528
Country of Origin
Mexico

Dimensions

Width
1-3/8"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.0097 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
Green
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
Phosphorescent
Temp. Range
-40 Degrees to 212 Degrees F
Labels per Roll
Continuous
Metal Detectable
No
For Use With
GlobalMark(R) Industrial Label Maker
Tape Material
Phosphorescent
Color
Phosphorescent
Label Type
Indoor
Tape Format
Continuous Roll
Material
B-569 Hi-Performance Polyester Tape
Standards
PSTC­1, PSTC­33
Compatible Mfr Part Number
76739, 76743
Recommended Ribbon
76739, 76743
For Print Method
Thermal Transfer
Maximum Service Temperature
140 Degrees F
Material Properties
Glow in the Dark
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Material Series
B-526
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 3MU42, 3MU44, Compatible Mfr Part Number 76739, 76743, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow-in-the-Dark, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, 76743, Roll Length 50 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-526, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.