Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Phosphorescent, Labels/Roll: Continuous

  • Mfr # 105912

  • Zoro # G5510005


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Green
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105912
Zoro #
G5510005
UPC #
754473034535
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
33 ft
Length
33 ft.
Label Thickness
0.0097 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Green
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
For Use With
PowerMark(R) Printers
Temp. Range
-40 Degrees to 140 Degrees F
Metal Detectable
No
Background Color
Phosphorescent
Color
Phosphorescent
Tape Format
Continuous Roll
Tape Material
Phosphorescent
Label Type
Indoor/Outdoor
Standards
PSTC­1, PSTC­33
Adhesive Material
Acrylic
Compatible Mfr Part Number
13511, 13595
Minimum Service Temperature
-40 Degrees F
Material Properties
Glow in the Dark
Maximum Service Temperature
140 Degrees F
Material Series
B-526
For Print Method
Thermal Transfer
Recommended Ribbon
13511, 13595

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV89, 5RW41, Compatible Mfr Part Number 13511, 13595, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow-in-the-Dark, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13511, 13595, Roll Length 33 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-526

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.