Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Purple, Labels/Roll: Continuous

  • Mfr # 115751

  • Zoro # G5773792


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115751
Zoro #
G5773792
UPC #
754473985455
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Background Color
Purple
Tape Format
Continuous Roll
For Use With
MiniMark(TM) Printer
Metal Detectable
No
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Tape Material
Vinyl Film
Color
Purple
Label Type
Indoor/Outdoor
Material
B-595 Indoor/Outdoor Vinyl Tape
Compatible Mfr Part Number
103025
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
103025

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.