Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Purple, Labels/Roll: Continuous

  • Mfr # 13609

  • Zoro # G5467987


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13609
Zoro #
G5467987
UPC #
754473136093
Country of Origin
Mexico

Dimensions

Width
6"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
PowerMark(R) Printers
Tape Format
Continuous Roll
Background Color
Purple
Metal Detectable
No
Color
Purple
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 180 Degrees F
Tape Material
Vinyl Film
Material
B-580 Indoor/Outdoor Vinyl Film
For Print Method
Thermal Transfer
Maximum Service Temperature
180 Degrees F
Material Series
B-595
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
13512
Compatible Mfr Part Number
13510

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.