Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous

  • Mfr # 13402

  • Zoro # G5654871


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13402
Zoro #
G5654871
UPC #
754473134020
Country of Origin
Mexico

Dimensions

Width
10"
Roll Length
33 ft
Length
33 ft.
Label Thickness
0.0055 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Orange
Printer Series Compatibility
PowerMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Background Color
Reflective Orange
Standards
Type 1 (Fed. Spec. L-S-300)
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Metal Detectable
No
For Use With
PowerMark(R) Printers
Color
Reflective Orange
Tape Material
Phosphorescent
Temp. Range
-40 Degrees to 158 Degrees F
Material
Phosphorescent
Adhesive Material
Acrylic
Material Series
B-584
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
13510
Compatible Mfr Part Number
13510
For Print Method
Thermal Transfer
Material Properties
Retroreflective
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Orange, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 33 ft, Width 10 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.