Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Tan, Labels/Roll: Continuous

  • Mfr # 76603

  • Zoro # G4908391


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Tan
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76603
Zoro #
G4908391
UPC #
754473766030
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Tan
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Tape Format
Continuous Roll
Labels per Roll
Continuous
Metal Detectable
No
Temp. Range
-40 Degrees to 212 Degrees F
Tape Material
Polyester
Label Type
Indoor/Outdoor
For Use With
Brady Globalmark2(TM)
Color
Tan
Background Color
Tan
Green Environmental Attribute
RoHS
Standards
ASTM D 2979
Material
Vinyl
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
76741
Compatible Mfr Part Number
76739
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Material Series
B-569

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Tan, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.