This item is Discontinued.

Brady Label Tape Cartridge, White, Labels/Roll: Continuous BM71C-318-498

This item is Discontinued.

Brady

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

Mfr # BM71C-318-498
Zoro # G5722805
UPC # 662820801412
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71C-318-498
Zoro #
G5722805
UPC #
662820801412
Country of Origin
Mexico

Dimensions

Width
5/16"
Roll Length
300 ft
Length
300 ft.
Roll Size (WxL) - Patch Panel & Terminal Block Labels
5/16 in x 300 ft
Label Width
5/16 in
Label Thickness
0.0073 in
Label Size (HxW) - Patch Panel & Terminal Block Labels
5/16 in
Label Width
5/16 in

Details

Item
Label Tape Cartridge
Application
Panel ID
Label Color
White
Printer Series Compatibility
BMP71
Label Material
Repositionable Coated Vinyl Cloth B498
Label Media Format
Continuous Roll in Box
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Removeable and Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Tape Material
Vinyl Cloth
Background Color
White
Temp. Range
-40 Degrees to 175 Degrees F
Printer Series Compatability
BMP61/71, TLS 2200(R), TLS-PC LINK
Label Type
Repositionable Vinyl Cloth
For Use With
BMP(R)61 Labeling System, BMP(R)71 Label Printer, TLS 2200(R) Thermal Labeling System, TLS-PC LINK(TM) Thermal Labeling System
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Tape Format
Continuous Roll
Color
White
Material
Repositionable Coated Vinyl Cloth B498
For Print Method
Thermal Transfer
Label & Ribbon Color - Patch Panel & Terminal Block Labels
White
Maximum Service Temperature
176 Degrees F
Adhesive Strength - Patch Panel & Terminal Block Labels
Removable & Repositionable
Product Type
Continuous Label Stock
Minimum Service Temperature
-40 Degrees F
Material Series
B-498
Adhesive Material
Acrylic
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Semi-Gloss )
Compatible Mfr Part Number
M61-R6210, M71-R6200
Recommended Ribbon
M61-R6210, M71-R6200

Description

Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6210, M71-R6200, Roll Length 300 ft, Width 5/16 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.