Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # M71C-475-422
Zoro # G5681103
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Application
General and Industrial ID, Panel ID, Voice/Data ID
Label Color
White
Printer Series Compatibility
BMP71
Label Material
Glossy Polyester B422
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71C-475-422
Zoro #
G5681103
UPC #
662820801306
Country of Origin
Mexico
Dimensions
Width
15/32"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Halogen-Free, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 15/32 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.