Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, White, Labels/Roll: Continuous B30C-4000-727

Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # B30C-4000-727
  • Zoro # G1581837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-727
Zoro #
G1581837
UPC #
754473542597
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
130 ft
Length
130 ft.
Label Thickness
0.0044 in
Label Width
4 in

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Material Polyimide, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R6000, Roll Length 130 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-727, Maximum Service Temperature 572 Degrees F, Minimum Service Temperature -94 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.