Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, White on Clear, Labels/Roll: Continuous MC1-1000-595-CL-WT

Label Tape Cartridge, White on Clear, Labels/Roll: Continuous (Discontinued)

  • Mfr # MC1-1000-595-CL-WT
  • Zoro # G5627806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC1-1000-595-CL-WT
Zoro #
G5627806
UPC #
662820999928
Country of Origin
Mexico

Dimensions

Width
1"
Length
20 ft.
Roll Size
1 in x 20 ft
Label Size (WxL)
1 in
Label Width
1 in
Roll Length
20 ft
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Clear
Printer Series Compatibility
BMP41, BMP51, BMP53
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
White on Clear
Temp. Range
-40 Degrees to 180 Degrees F
Standards
ASTM D 523; ASTM D 2979
Tape Material
Vinyl Film
For Use With
BMP(R)41 Label Printer, BMP(R)51 Label Printer, BMP(R)53 Label Printer
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Background Color
Clear
Labels per Roll
Continuous
Legend Color
White
Printer Series Compatability
BMP41/51/53
Material
Vinyl Film
Indoor/Outdoor Usage
Outdoor
Preprinted Text
No Legend
Adhesive Material
Acrylic
Secondary Label Included
No
Ribbon Series
R4400
Minimum Service Temperature
-40 Degrees F
Ribbon Formulation
Resin
Print Technology
Thermal-Transfer
Color - Continuous General Purpose
White on Clear
Label Color & Finish - Continuous General Purpose
Clear ( Gloss )
Maximum Service Temperature
180 Degrees F
Adhesive Strength - Continuous General Purpose
Aggressive Permanent
Product Type
Indoor/Outdoor Label
Ribbon Color
White
Labels per Row
1
Adhesive Strength & Material - Continuous General Purpose
Aggressive Permanent Acrylic
Compatible Mfr Part Number
R4400
Material Series
B-595
For Print Method
Thermal Transfer

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Label Width 1 in, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color White, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.