Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, White/Orange, Labels/Roll: Continuous

  • Mfr # 113162

  • Zoro # G5200063


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Application
Arc Flash Labels, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
Label Color
White/Orange
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113162
Zoro #
G5200063
UPC #
754473998486
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Arc Flash Labels, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
Label Color
White/Orange
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Background Color
Orange/White
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
For Use With
GlobalMark(R) Industrial Label Maker
Labels per Roll
Continuous
Tape Material
Vinyl
Tape Format
Continuous Roll
Metal Detectable
No
Color
White/Orange
Label Type
Indoor/Outdoor
Material
B595 Indoor/Outdoor Vinyl
Material Series
B-595
Recommended Ribbon
76739
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Compatible Mfr Part Number
76739
Maximum Service Temperature
180 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Orange, White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.