Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, White/Red, Labels/Roll: Continuous

  • Mfr # 113161

  • Zoro # G5555785


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White/Red
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113161
Zoro #
G5555785
UPC #
754473998479
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
White/Red
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
White/Red
Label Type
Indoor/Outdoor
Background Color
Red/White
Metal Detectable
No
Tape Material
Vinyl Film
Tape Format
Continuous Roll
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
For Use With
GlobalMark(R) Printing System
Labels per Roll
Continuous
Material
B595 Indoor/Outdoor Vinyl
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Material Series
B-595
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Recommended Ribbon
76739
Compatible Mfr Part Number
76739
Indoor/Outdoor Usage
Outdoor

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Red, White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.