Label Tape Cartridge, White/Yellow, Labels/Roll: Continuous
Mfr # 113163
Zoro # G5541182
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor/Outdoor
Label Color
White/Yellow
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113163
Zoro #
G5541182
UPC #
754473998493
Country of Origin
Mexico
Dimensions
Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.