Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Yellow, Labels/Roll: Continuous

  • Mfr # 76689

  • Zoro # G7426063


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76689
Zoro #
G7426063
UPC #
754473766894
Country of Origin
Mexico

Dimensions

Width
2-1/2"
Roll Length
25 ft
Length
25 ft.
Label Thickness
0.018 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Non Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Magnetic
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Color
Yellow
Tape Format
Continuous Roll
Background Color
Yellow
Temp. Range
0 Degrees to 158 Degrees F
Tape Material
B-509 Magnetic Back Polyester
Metal Detectable
No
For Use With
GlobalMark(R) Industrial Label Maker
Label Type
Indoor
Material
Polyester
Standards
ASDM D 523
Minimum Service Temperature
0 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
76739
Maximum Service Temperature
158 Degrees F
Material Series
B-509
Recommended Ribbon
76739

Description

Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Magnetic, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 25 ft, Width 2 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-509, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.