This item is Discontinued.

Brady Label Tape, White, Labels/Roll: Continuous PTL-41-437-WT

This item is Discontinued.

Brady

Label Tape, White, Labels/Roll: Continuous (Discontinued)

Mfr # PTL-41-437-WT
Zoro # G9323745
UPC # 662820578581
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTL-41-437-WT
Zoro #
G9323745
UPC #
662820578581
Country of Origin
United States

Dimensions

Width
1-1/2"
Roll Length
50 ft
Length
50 ft.
Minimum Wire Diameter
0.75 in
Maximum Wire Diameter
1.45 in
Roll Width
1 1/2 in
Label Width
1 1/2 in

Details

Item
Label Tape
Application
Circuit Board ID - After Process, Component and Equipment ID, General and Industrial ID, Panel Labeling
Label Color
White
Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Material
Polyvinyl Fluoride
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Background Color
White
Standards
ASTM D 1000; MIL-M-87958
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Color
White
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
M61-R4310, M71-R4300, R4310
Maximum Wire Gauge
4 AWG
Product Type
Wraparound Label
Material Series
B-437
Label Attachment Style
Wraparound
Compatible Mfr Part Number
M61-R4310, M71-R4300
For Print Method
Thermal Transfer
Minimum Service Temperature
-94 Degrees F
Adhesive Type
Permanent
Minimum Wire Gauge
10 AWG

Description

Continuous Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Compatible Mfr Part Number M61-R4310, M71-R4300, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Recommended Ribbon M61-R4310, M71-R4300, R4310, Printer Series Compatibility BMP61, BMP71, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Indoor/Outdoor Usage Outdoor, Maximum Wire Gauge 4 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.