Zoro Homepage
This item is Discontinued.
Brady Label Tape, Yellow, Labels/Roll: Continuous PTLCM-41-437-YL

Label Tape, Yellow, Labels/Roll: Continuous (Discontinued)

  • Mfr # PTLCM-41-437-YL
  • Zoro # G9323842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTLCM-41-437-YL
Zoro #
G9323842
UPC #
662820186137
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Length
50 ft.
Roll Length
50 ft
Roll Size
1 1/2 in x 50 ft
Label Size (WxL)
1 1/2 in
Label Thickness
0.0036 in
Label Width
1 1/2 in

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Yellow, Label Finish Matte, Label Material Polyvinylfluoride, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R4310, M71-R4300, R4310, Roll Length 50 ft, Width 1 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.