This item is Discontinued.

Brady Label Tape Roll, Tan, B-595, 1in.W, 50 ft. 142308

Label Tape Roll, Tan, B-595, 1in.W, 50 ft. (Discontinued)

  • Mfr # 142308
  • Zoro # G9387691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142308
Zoro #
G9387691
UPC #
754473192723
Country of Origin
Mexico

Dimensions

Length
50 ft
Width
1"

Details

Item
Tape
For Use With
HandiMark(R) Label Printer
Label Type
Indoor/Outdoor
Application
Indoor/Outdoor
Background Color
Tan
Adhesive
Permanent Acrylic
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Tape Format
Continuous Roll
Printer Series Compatibility
HandiMark
Color
Tan
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Tape Material
B-595 Vinyl Film with Permanent Adhesive
Labels per Roll
Continuous

Description

Tape, Labels per Roll Continuous, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.