This item is Discontinued.

Brady Tape, White, Labels/Roll: Continuous BM71C-2000-855-WT

Tape, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # BM71C-2000-855-WT
  • Zoro # G5594784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM71C-2000-855-WT
Zoro #
G5594784
UPC #
754473898168
Country of Origin
Mexico

Dimensions

Width
2"
Length
75 ft.
Roll Length
75 ft
Roll Size
2 in x 75 ft
Label Size (WxL)
2 in
Label Thickness
0.007 in
Label Width
2 in

Details

Printer Series Compatibility
BMP71
Item
Tape
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
Color
White
Material
B-855 Polyester Film with Acrylic Adhesive
Labels per Roll
Continuous
Background Color
White
Adhesive
Yes
Printer Series Compatability
BMP71
Tape Material
B-855 Polyester Film with Acrylic Adhesive
Temp. Range
-40 Degrees to 230 Degrees F
Tape Format
Continuous Roll
Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
Label Type
Indoor/Outdoor
Metal Detectable
No
Standards
PSTC-133, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, U.S. Federal Test Method Std. No. 191A
Adhesive Strength - Continuous General Purpose
Permanent
Label Color & Finish - Continuous General Purpose
White ( Matte )
Compatible Mfr Part Number
M71-R6000
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Label Color
White
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Material Series
B-855
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Adhesive Strength & Material - Continuous General Purpose
Permanent Acrylic
Label Media Format
Continuous Roll in Box
Label Material
Polyester
Recommended Ribbon
M71-R6000
For Print Method
Thermal Transfer
Maximum Service Temperature
230 Degrees F
Color - Continuous General Purpose
White
Product Type
Washdown Resistant Metal Detectable Label

Description

Continuous Label Roll in Box, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.