Tape, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-4000-855-YL

  • Zoro # G5671321


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30C-4000-855-YL
Zoro #
G5671321
UPC #
754473898083
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.007 in

Details

Item
Tape
Application
Indoor/Outdoor
Label Color
Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Color
Yellow
Background Color
Yellow
Tape Format
Continuous Roll
Metal Detectable
No
Label Type
Indoor/Outdoor
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
-40 Degrees to 230 Degrees F
Tape Material
B-855 Polyester Film with Acrylic Adhesive
Standards
PSTC-133, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, U.S. Federal Test Method Std. No. 191A
Material
B-855 Polyester Film with Acrylic Adhesive
Recommended Ribbon
B30-R6000
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Maximum Service Temperature
230 Degrees F
Material Series
B-855
Compatible Mfr Part Number
B30-R6000

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.