Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM71C-1000-855-YL
Zoro #
G5799376
UPC #
754473898175
Country of Origin
Mexico
Dimensions
Width
1"
Length
75 ft.
Roll Length
75 ft
Label Width
1 in
Label Size (WxL)
1 in
Roll Size
1 in x 75 ft
Label Thickness
0.007 in
Description
Continuous Label Roll in Box, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.