This item is Discontinued.

Brady Tape, Yellow, Labels/Roll: Continuous BM71C-2000-854-YL

Tape, Yellow, Labels/Roll: Continuous (Discontinued)

  • Mfr # BM71C-2000-854-YL
  • Zoro # G5726007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71C-2000-854-YL
Zoro #
G5726007
UPC #
754473897901
Country of Origin
Mexico

Dimensions

Width
2"
Length
75 ft.
Roll Length
75 ft
Label Size (WxL)
2 in
Roll Size
2 in x 75 ft
Label Thickness
0.009 in
Label Width
2 in

Details

Printer Series Compatibility
BMP71
Item
Tape
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
Color
Yellow
Material
B-854 Metal Detectable Polyester Film with Acrylic Adhesive
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Tape Material
B-854 Metal Detectable Polyester Film with Acrylic Adhesive
Background Color
Yellow
Printer Series Compatability
BMP71
Adhesive
Yes
Metal Detectable
Yes
Tape Format
Continuous Roll
Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
Temp. Range
-40 Degrees to 230 Degrees F
Standards
PSTC-133, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, U.S. Federal Test Method Std. No. 191A
Maximum Service Temperature
230 Degrees F
Label Finish
Matte
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
M71-R6000
Label Material
Polyester
Adhesive Strength - Continuous General Purpose
Permanent
Color - Continuous General Purpose
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Strength & Material - Continuous General Purpose
Permanent Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Material Series
B-584
Label Color
Yellow
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M71-R6000
Label Media Format
Continuous Roll in Box
For Print Method
Thermal Transfer
Label Color & Finish - Continuous General Purpose
Yellow ( Matte )
Product Type
Washdown Resistant Metal Detectable Label
Adhesive Material
Acrylic
Material Properties
Metal Detectable

Description

Continuous Label Roll in Box, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 230 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.