Label Tape, Yellow, Labels/Roll: Continuous
Mfr # THT-105-437-YL-SC
Zoro # G9323946
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Application
Cable and Wire Marking, General and Industrial ID, Panel Labeling
Label Color
Yellow
Printer Series Compatibility
BBP11, BBP12, THT
Label Material
Polyvinyl Fluoride
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-105-437-YL-SC
Zoro #
G9323946
UPC #
662820924722
Country of Origin
United States
Dimensions
Width
1-1/2"
Roll Length
300 ft
Length
300 ft.
Maximum Wire Diameter
1.95 in
Roll Width
1 1/2 in
Minimum Wire Diameter
1 in
Core Diameter
1 in
Label Width
1 1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyvinyl Fluoride, Label Color Yellow, Label Finish Matte, Label Height Not Applicable, Label Width Not Applicable, Compatible Mfr Part Number R4313, Compatible Grainger Part Number 30DA30, Recommended Ribbon R4313, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.