Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape, Yellow, Labels/Roll: Continuous

  • Mfr # THT-105-472-YL-SC

  • Zoro # G9323964


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
Yellow
Printer Series Compatibility
BBP11, BBP12, THT
Label Material
Polyimide
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-105-472-YL-SC
Zoro #
G9323964
UPC #
662820986638
Country of Origin
United States

Dimensions

Width
1-1/2"
Roll Length
300 ft
Length
300 ft.
Maximum Wire Diameter
1.95 in
Roll Width
1 3/4 in
Core Diameter
1 in
Minimum Wire Diameter
1 in
Label Width
1 1/2 in

Details

Item
Label Tape
Application
Cable and Wire Marking
Label Color
Yellow
Printer Series Compatibility
BBP11, BBP12, THT
Label Material
Polyimide
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Background Color
Yellow
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AS-81531
For Use With
BBP11, BBP12, BRADY 1244, BRADY 1344
Color
Yellow
Recommended Ribbon
R4313
Ribbon Color
Black
Label Attachment Style
Self-Laminating
Adhesive Material
Acrylic
Adhesive Type
Permanent
Labels per Row
1
Maximum Service Temperature
212 Degrees F
Material Series
B-472
Compatible Mfr Part Number
R4313
For Print Method
Thermal Transfer
Minimum Service Temperature
-94 Degrees F
Preprinted Text
Blank

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyimide, Label Color Yellow, Label Finish Matte, Label Height Not Applicable, Label Width Not Applicable, Number of Labels Included Not Applicable, Compatible Mfr Part Number R4313, Compatible Grainger Part Number 30DA30, Recommended Ribbon R4313, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.