Shop BRADY

Label

  • Mfr # THT-113-427-5
  • Zoro # G224798223

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Minimum Service Temperature
-94 Degrees F
Minimum Wire Diameter
0.1 in
Label Height
1 in
Printable Portion Width
1/2 in
Material Series
B-427
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THT-113-427-5
Zoro #
G224798223
UPC #
662820623304
Country of Origin
United States
Item
Marking Label
Minimum Service Temperature
-94 Degrees F
Material Series
B-427
Recommended Ribbon
i75-R4300, IP-R4300, R4300
Maximum Wire Gauge
10 AWG
Label Material
Vinyl
Adhesive Properties
Permanent Adhesive
Number of Labels Included
5,000
Indoor/Outdoor Usage
Outdoor
Label Media Format
Precut Roll
Resistance Properties
Oil-Resistant, Water-Resistant
Minimum Wire Gauge
16 AWG
Label Attachment Style
Self-Laminating
Material Properties
Self-Extinguishing
Product Type
Wraparound Label
Adhesive Material
Acrylic
Label Color
White
Labels per Row
4
Printer Series Compatibility
BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus
Application
Data and Telecommunications Labelling, Electrical Labelling, Wire and Cable Labelling
Standards
UL2238 Section 37.16, UL969A
Maximum Service Temperature
158 Degrees F
Adhesive
Adhesive
Compatible Mfr Part Number
149050, 149056, 177226, 177227, 177714, 177715, 177716, 177717, 178432, 178434
Ribbon Color
Black
Double-Sided Printable
No

Dimensions

Minimum Wire Diameter
0.1 in
Label Height
1 in
Printable Portion Width
1/2 in
Core Diameter
3 in
Maximum Wire Diameter
0.2 in
Printable Portion Height
3/8 in
Label Width
1/2 in
Roll Width
2 1/2 in

Description

Marking Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number 149050, 149056, 177226, 177227, 177714, 177715, 177716, 177717, 178432, 178434, Compatible Grainger Part Number 54YN96, 54YN97, 54YN98, 900F27, 900F28, Recommended Ribbon i75-R4300, IP-R4300, R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.